Shop All Floor Grinders & Accessories
Husqvarna
Redilock Diamond Holder Disc
Mfr # 502545801
Zoro # G5615111
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 530, PG 680
- Application Concrete Grinding
- Includes Disc Holder
- Material Application Concrete
- Compatible with Manufacturer Part Number PG 530, PG 680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 502545801
- Zoro # G5615111
- UPC # 805544507097
- Country of Origin China
- Category Floor Grinders & Accessories
Details
Item | Redilock Diamond Holder Disc |
For Use With | PG 530, PG 680 |
Application | Concrete Grinding |
Includes | Disc Holder |
Material Application | Concrete |
Compatible with Manufacturer Part Number | PG 530, PG 680 |
Optimal Floor Type | Various Materials |
Product Type | Holder Disc |
Material | Various |
Optimal Performance for Material | Various Materials |
Compatible Grainger Part Number | 18G371, 18G382 |
Description
Redilock Diamond Holder Disc, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Holder Disc, For Use With PG 530, PG 680, Application Concrete Grinding, Compatible with Grainger Part Number 18G371, 18G382, Compatible with Manufacturer Part Number PG 530, PG 680, Includes Disc Holder, Material Various
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- URREA Flat bastard file 12" (UFPB12)
- CROWN TOOLS Veneer Saw - 16 TPI (20195)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (Elite Grind G1413 D)
- HUSQVARNA Rubber Skirt (574272001)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- HUSQVARNA Polishing Pads, 100 Grit, 3 In (P 1243)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- Husqvarna Floor Grinders & Accessories