Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P1284
Zoro #
G5729324
UPC #
805544513272
Country of Origin
Bulgaria
Dimensions
Disc Diameter
3 in
Details
Item
Resin Bond Polishing Pad
For Use With
PG 830, PG 690, PG 540, PG 450
Color
Red
Includes
Pad
Application
Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone
Grit
200
Rotation
Clockwise
For Tool Type
Husqvarna PG Series Floor Grinder
Maximum Speed
2,000 RPM
Compatible with Manufacturer Part Number
PG 450, PG 540, PG 690, PG 830
Material
Resin
Number of Segments
8
Optimal Performance for Material
Concrete
Product Type
Polishing Pads
Material Application
Concrete
Abrasive Grit
200
Cutting Edge Shape
Round
Compatible Grainger Part Number
33UD60
Description
Resin Bond Polishing Pad, Material Application Concrete, Optimal Performance for Material Concrete, Product Type Polishing Pads, For Use With PG 830, PG 690, PG 540, PG 450, Disc Diameter 3 in, Number of Segments 8, Abrasive Grit 200, Color Red, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone, Compatible with Grainger Part Number 33UD60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.