Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P1286
Zoro #
G5778053
UPC #
805544513296
Country of Origin
Bulgaria
Dimensions
Disc Diameter
3 in
Details
Item
Resin Bond Polishing Pad
For Use With
PG 830, PG 690, PG 540, PG 450
Color
White
Application
Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone
Rotation
Clockwise
Includes
Pad
Grit
800
Number of Segments
8
Material
Resin
For Tool Type
Husqvarna PG Series Floor Grinder
Maximum Speed
2,000 RPM
Material Application
Concrete
Optimal Performance for Material
Concrete
Product Type
Polishing Pads
Compatible with Manufacturer Part Number
PG 450, PG 540, PG 690, PG 830
Abrasive Grit
800
Cutting Edge Shape
Round
Compatible Grainger Part Number
33UD60
Description
Resin Bond Polishing Pad, Material Application Concrete, Optimal Performance for Material Concrete, Product Type Polishing Pads, For Use With PG 830, PG 690, PG 540, PG 450, Disc Diameter 3 in, Number of Segments 8, Abrasive Grit 800, Color White, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone, Compatible with Grainger Part Number 33UD60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.