Ride-On Floor Scrapper
- Mfr # BMS 280P
- Zoro # G922965606
product price:Â
$
57,989.99
/ea
Key Features
Blade Material
Steel
Horsepower
25 hp
Engine Displacement
45.6 cc
For Workpiece Material
Adhesive, Carpet, Glue, Hardwood, Linoleum, Vinyl
Safety Features
Pressure Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMS 280P
- Zoro #
- G922965606
- UPC #
- 805544963091
- Country of Origin
- United States
Details
- Blade Material
- Steel
- Horsepower
- 25 hp
- Engine Displacement
- 45.6 cc
- For Workpiece Material
- Adhesive, Carpet, Glue, Hardwood, Linoleum, Vinyl
- Safety Features
- Pressure Switch
- Fuel Type
- Propane
- Power Source
- Gas Powered
- Engine Brand
- Kohler
- Item
- Ride-On Floor Scraper
- Operation Type
- Ride-On
- Includes Blade
- No Blade
- Power Source - TS Only
- Gas Powered
- Power Source - old
- Gas Powered
Description
Ride-On Floor Scrapper
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.