Grinding Tool, Gold, 1,725 RPM
- Mfr # VARI-GRIND EZ M25 SS
- Zoro # G816135436
product price:Â
$
73.99
/pk of 3, $24.66/ea
Sold in multiples of 3Â pks for
$221.97
Key Features
For Tool Type
Planetary Floor Grinders
Number of Segments
1
Application
Grinding Soft and Abrasive Concrete Floors
For Use With
PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
Compatible with Manufacturer Part Number
970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VARI-GRIND EZ M25 SS
- Zoro #
- G816135436
- UPC #
- 805544511032
- Country of Origin
- China
- Item
- Grinding Tool
- For Tool Type
- Planetary Floor Grinders
- Number of Segments
- 1
- Application
- Grinding Soft and Abrasive Concrete Floors
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Bond Hardness
- Medium
- Abrasive Grit
- 25
- Attachment Type
- Hook-and-Loop
- Material Application
- Medium Concrete
- Color
- Gold
- Good Performance for Material
- Medium Concrete
- Product Type
- Grinding Tool
- Rotation
- Clockwise/Counterclockwise
- Cutting Edge Shape
- Bone
- Maximum Speed
- 1,725 RPM
- Optimal Performance for Material
- Medium Concrete
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Gold
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Medium Concrete, Optimal Performance for Material Medium Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 25, Color Gold, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Bone, Application Grinding Soft and Abrasive Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.