Shop HUSQVARNA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ride On Trowel
- Mfr # 970461614
- Zoro # G223362432
product price:Â
$
48,645.00
/ea
Key Features
Ring Diameter
48 in
Blade Width
48 in
Blade Length
48 in
Material
Steel
Includes
Tool Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 970461614
- Zoro #
- G223362432
- UPC #
- 805544965187
- Country of Origin
- United States
Dimensions
- Ring Diameter
- 48 in
- Blade Width
- 48 in
- Blade Length
- 48 in
Details
- Item
- Ride On Concrete Trowel
- Material
- Steel
- Includes
- Tool Only
- Shell Material
- Steel
Description
Ride On Concrete Trowel, Ring Diameter 48 in, Blade Length 48 in, Blade Width 48 in, Includes Tool Only
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.