Ring Saw Blade
- Mfr # Elite Ring R10 14"
- Zoro # G623359438
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
For Concrete Type
Hard Concrete, Reinforced Concrete
Cutting Type
Wet/Dry
Speed - Maximum
4,365 RPM
Overall Thickness
0.17 in
Overall Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Elite Ring R10 14"
- Zoro #
- G623359438
- UPC #
- 805544364546
- Country of Origin
- Sweden
- For Concrete Type
- Hard Concrete, Reinforced Concrete
- Cutting Type
- Wet/Dry
- Speed - Maximum
- 4,365 RPM
- Finish
- Medium Bond
- Material
- Steel
- Rim Type
- Segmented
- Diamond Knockout
- Diamond Knockout Not Included
- Grade
- Best
- Horsepower
- 6.5 hp
- Compatible Manufacturer Model Number
- 967272301
- Compatible Product Type
- Early Entry Saws
- Item
- Ring Saw Blade
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Thickness
- 0.17 in
- Overall Diameter
- 14 in
- Cut Width
- 0.17 in
Description
Ring Saw Blade, Arbor Size Not Applicable, Arbor Shape Not Applicable, Cutting Type Wet/Dry, Rim Type Segmented, Grade Best, Cut Width 0.17 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.