Shop HUSQVARNA
See all product information
Create Account
Ring Saw Blade
- Mfr # Elite Ring R10 17"
- Zoro # G922965095
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
For Concrete Type
Hard Concrete, Reinforced Concrete
Compatible Manufacturer Model Number
970608201
Cut Width
0.17 in
Cutting Type
Wet/Dry
Speed - Maximum
3,395 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Elite Ring R10 17"
- Zoro #
- G922965095
- UPC #
- 805544651691
- Country of Origin
- Sweden
- For Concrete Type
- Hard Concrete, Reinforced Concrete
- Item
- Ring Saw Blade
- Compatible Manufacturer Model Number
- 970608201
- Cutting Type
- Wet/Dry
- Speed - Maximum
- 3,395 RPM
- Diamond Knockout
- Diamond Knockout Not Included
- Rim Type
- Segmented
- Finish
- Medium Bond
- Compatible Product Type
- Early Entry Saws
- Horsepower
- 6.5 hp
- Grade
- Best
- Material
- Steel
- Shell Material
- Steel
Description
Ring Saw Blade, Arbor Size Not Applicable, Arbor Shape Not Applicable, Cutting Type Wet/Dry, Rim Type Segmented, Grade Best, Cut Width 0.17 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.