Shop HUSQVARNA
See all product information
Create Account
Ring Saw Blade
- Mfr # Elite Ring R20 14"
- Zoro # G023359076
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Cutting Type
Wet/Dry
Compatible Manufacturer Model Number
967272301
Overall Diameter
14 in
Rim Type
Segmented
Grade
Best
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Elite Ring R20 14"
- Zoro #
- G023359076
- UPC #
- 805544364614
- Country of Origin
- Sweden
- Cutting Type
- Wet/Dry
- Compatible Manufacturer Model Number
- 967272301
- Rim Type
- Segmented
- Grade
- Best
- Material
- Steel
- Item
- Ring Saw Blade
- Finish
- Medium Bond
- Compatible Product Type
- Early Entry Saws
- Diamond Knockout
- Diamond Knockout Not Included
- Speed - Maximum
- 4,365 RPM
- Horsepower
- 6.5 hp
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 0.17 in
- Cut Width
- 0.17 in
Description
Ring Saw Blade, Arbor Size Not Applicable, Arbor Shape Not Applicable, Cutting Type Wet/Dry, Rim Type Segmented, Grade Best, Cut Width 0.17 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.