Zoro Homepage

Rubber Skirt

  • Mfr # 574272001

  • Zoro # G5587032


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
PG 280
Number of Pieces
1
Includes
Skirt
Application
Surface Preparation
Optimal Performance for Material
Various Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574272001
Zoro #
G5587032
UPC #
805544699266
Country of Origin
China

Details

Item
Rubber Skirt
For Use With
PG 280
Number of Pieces
1
Includes
Skirt
Application
Surface Preparation
Optimal Performance for Material
Various Materials
Compatible with Manufacturer Part Number
PG 280
Material
Rubber
Product Type
Rubber Skirt
For Tool Type
Floor Grinder
Material Application
Medium Concrete, Paint

Description

Rubber Skirt, Material Application Medium Concrete, Paint, Optimal Performance for Material Various Materials, Product Type Rubber Skirt, For Use With PG 280, Application Surface Preparation, Compatible with Manufacturer Part Number PG 280, For Tool Type Floor Grinder, Includes Skirt, Material Rubber, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.