SAW BLADE BLUE 200B 14 in.
Mfr # 542751031
Zoro # G510798135
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
For Use With
20-74HP Saws
Thickness
0.11 in
Arbor Size
1 in
Primary Saw Application
Concrete; Granite
Blade End Style
Segmented Rim
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
542751031
Zoro #
G510798135
UPC #
805544735384
Country of Origin
United States
Dimensions
Thickness
0.11 in
Arbor Size
1 in
Blade Diameter
14 in
Details
Item
Saw Blade
For Use With
20-74HP Saws
Primary Saw Application
Concrete; Granite
Blade End Style
Segmented Rim
Max. RPM
5460
Tip Material
Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.