Shop HUSQVARNA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Scarifier 1x115-125V
- Mfr # CP9 115
- Zoro # G723565401
product price:Â
$
6,349.99
/ea
Key Features
Tool Weight
214 lb
Product Type
Scarifier
Includes Dust Shroud
No
Scarifying Width
9 in
Horsepower
2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP9 115
- Zoro #
- G723565401
- UPC #
- 805544748865
- Country of Origin
- China
Dimensions
- Scarifying Width
- 9 in
Details
- Item
- Scarifier
- Tool Weight
- 214 lb
- Product Type
- Scarifier
- Includes Dust Shroud
- No
- Horsepower
- 2 hp
- Voltage
- 120V AC
- Handle Type
- Walk Behind
Description
Scarifier, Handle Type Walk Behind, Voltage 120V AC, Includes Dust Shroud No, Horsepower 2 hp, Tool Weight 214 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.