Scarifier 9 Petrol
- Mfr # CP9 P
- Zoro # G823565394
product price:Â
$
7,709.99
/ea
Key Features
Power Source
Gas-Powered
Driving Unit Required
Driving Unit Not Required
Overall Width
19 11/16 in
Product Type
Gas-Powered Scarifier
Motor Speed - Minimum
1,250 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP9 P
- Zoro #
- G823565394
- UPC #
- 805544749015
- Country of Origin
- China
Dimensions
- Overall Width
- 19 11/16 in
- Overall Length
- 34 41/64 in
- Scarifying Width
- 9 in
- Overall Height
- 44 11/16 in
- Wire Rope Length
- 34 41/64 in
- Length
- 34 41/64 in
Details
- Item
- Gas Scarifier
- Power Source
- Gas-Powered
- Driving Unit Required
- Driving Unit Not Required
- Product Type
- Gas-Powered Scarifier
- Motor Speed - Minimum
- 1,250 RPM
- Horsepower
- 8 29/64 hp
- Fuel Tank Capacity
- 3.5 gal
- Speed Setting
- Single Speed
- Number of Speed Settings
- 1
- Kit Contents
- Bare Tool
- Motor Speed - Maximum
- 1,250 RPM
- Sound Level
- 99 dBA
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
Scarifier 9 Petrol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.