This item is Discontinued.

Husqvarna Segment Cup Wheel, Diamond, Dbl, 4x5/8-11 LW2-1

Segment Cup Wheel, Diamond, Dbl, 4x5/8-11 (Discontinued)

  • Mfr # LW2-1
  • Zoro # G3324431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LW2-1
Zoro #
G3324431
UPC #
098526134569
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4 in
Abrasive Depth
0.2"
Arbor Size
5/8"-11
Connector Size
5/8 in-11
Overall Diameter
4 in

Details

Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
15,000
Wheel Type
Double Row
Number of Segments
24
Application
For Concrete, Masonry and Stone
Segment Design
Double Row
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Maximum Operating Speed
15,000 RPM

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in-11, Primary Material Applicationn Concrete, Masonry, Natural Stone, Number of Segments 24, Overall Diameter 4 in, Segment Design Double Row, Maximum Operating Speed 15,000 RPM, Abrasive Depth 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.