Zoro Homepage

Silicone Ring

  • Mfr # 502533901

  • Zoro # G5766914


product price: $18.89
/ea

Key Features

For Use With
PG 530, PG 540
Number of Pieces
1
Application
Surface Preparation
Includes
Ring
For Tool Type
Husqvarna PG Series Floor Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502533901
Zoro #
G5766914
UPC #
805544508414
Country of Origin
China

Details

Item
Silicone Ring
For Use With
PG 530, PG 540
Number of Pieces
1
Application
Surface Preparation
Includes
Ring
For Tool Type
Husqvarna PG Series Floor Grinder
Material
Silicone
Compatible with Manufacturer Part Number
PG 530, PG 540
Optimal Performance for Material
Various Materials
Material Application
Concrete
Product Type
Silicone Ring
Compatible Grainger Part Number
18G389

Description

Silicone Ring, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Silicone Ring, For Use With PG 530, PG 540, Application Surface Preparation, Compatible with Grainger Part Number 18G389, Compatible with Manufacturer Part Number PG 530, PG 540, For Tool Type Husqvarna PG Series Floor Grinder, Includes Ring, Material Silicone, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.