Shop HUSQVARNA

Slurry Vacuum

  • Mfr # W250P
  • Zoro # G822965454

product price: 
$
2,574.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Steel
Includes
HEPA Filter, Suction Hose
Sound Level
74 dBA
Current
13 A
Application
Slurry Vac, Wet Environments
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W250P
Zoro #
G822965454
UPC #
805544427210
Country of Origin
China

Dimensions

Tank Size
7 3/4 gal
Hose Length
10 ft
Overall Length
20 13/16 in
Cord Length
2 1/2 m
Hose Diameter
1 1/2 in
Overall Width
20 1/2 in
Overall Height
35 13/16 in
Wire Rope Length
20 13/16 in
Length
20 13/16 in

Details

Tank Material
Steel
Includes
HEPA Filter, Suction Hose
Sound Level
74 dBA
Current
13 A
Item
Slurry Vacuum
Application
Slurry Vac, Wet Environments
Collection Type
Bagless/Disposable Bag
Wireless On/Off Connection
No
Power Source
Corded
Filter Efficiency
99.95% at 0.3 microns
Tool Auto-Start
No
Features
Disposal is Allowed During Suction, For Dust and General Slurry Collection, Puncture-Free, Non-Marking Wheels with Locking Feature in the Front, Stainless Steel Components
Pickup Type
Wet
Horsepower
2 1/10 hp
OSHA Table 1 Compliant
Yes
Water Lift
100 in
Plug Type
Three-Prong
Kit Contents
(1) Bare Tool, (1) HEPA Filter
Voltage
120V AC
Tool Weight
55 lb
Air Flow
95 cfm
Series
W Line
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Slurry Vacuum, Filtration Type Standard, OSHA Table 1 Compliant Yes, Filter Efficiency 99.95 Percent at 0.3 microns, Air Flow 95 cfm, Voltage 120V AC, Horsepower 2 1/10 hp, Kit Contents (1) Bare Tool, (1) HEPA Filter, Pickup Type Wet, Collection Type Bagless/Disposable Bag, Tank Size 7 3/4 gal, Hose Diameter 1 1/2 in, Tank Dry Capacity Not Applicable, Tank Wet Capacity Not Applicable, Hose Length 10 ft, Power Source Corded, Water Lift 100 in, Sound Level 74 dBA

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.