SmartGuard K970
- Mfr # 970494901
- Zoro # G812219529
product price:Â
$
2,381.99
/ea
Free Shipping & Returns
Key Features
Standards
CARB, EPA, UL
Overall Height
19 7/16 in
Tool Weight
28.2 lb
Engine Displacement
93 cc
Start Type
Pull-Cord (Recoil)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970494901
- Zoro #
- G812219529
- UPC #
- 805544951098
- Country of Origin
- Sweden
- Standards
- CARB, EPA, UL
- Tool Weight
- 28.2 lb
- Engine Displacement
- 93 cc
- Start Type
- Pull-Cord (Recoil)
- Cutting Type
- Wet
- Tool Style
- Handheld
- Includes
- Blade
- Fuel Type
- Gasoline
- Power Source
- Gas Powered
- Blade Speed - Maximum
- 9,000 RPM
- Item
- Concrete Saw
- Fuel Tank Capacity
- 33.8 oz
- Arbor Shape
- Round
- Engine Brand
- Husqvarna
- For Workpiece Material
- Concrete, Masonry
- Engine Type
- Two Stroke
- Features
Dimensions
- Overall Height
- 19 7/16 in
- Arbor Size
- 1 7/8 in
- Fits Chest Size
- Overall Length
- 34 7/16 in
- Blade Diameter
- 16 in
- Cutting Depth - Maximum
- 6 in
- Overall Width
- 8 11/16 in
- Length
- 34 7/16 in
Description
Concrete Saw, Gas Powered, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 16 in, Max. Blade Speed 9,000 RPM, Horsepower 6.5, Arbor Size 1 7/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 6 in, Overall Height 19 7/16 in, Overall Length 34 7/16 in, Overall Width 8 11/16 in, Tool Weight 28.2 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 93 cc, Engine Brand Husqvarna, Fuel Tank Capacity 33.8 oz, Start Type Pull-Cord (Recoil)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.