Rebar Tier Kit, 18V Lxt
- Mfr # XRT02TK
- Zoro # G316567560
product price:Â
$
3,249.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
5.7 lb
Minimum Ties per Coil
100
Maximum Ties per Coil
100
Tying Speed
0.8 sec/Tie
Battery Manufacturing Model Number
BL1850B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XRT02TK
- Zoro #
- G316567560
- UPC #
- 088381745116
- Country of Origin
- Japan
Dimensions
- Minimum Rebar Size Combination
- #4 x #4
- Maximum Rebar Size Combination
- #8 x #7
Details
- Item
- Rebar Tying Kit
- Tool Weight
- 5.7 lb
- Minimum Ties per Coil
- 100
- Maximum Ties per Coil
- 100
- Tying Speed
- 0.8 sec/Tie
- Battery Manufacturing Model Number
- BL1850B
- Battery Platform
- LXT(R)
- Brushless Motor
- Yes
- Number of Chargers Included
- 1
- Includes
- Belt Clip, Hex Wrench, Tool Case, Wire Guide Nylon Brush (162755-6)
- Charger Included
- Yes
- Voltage
- 18V DC
- Number of Batteries Included
- 2
- Battery Series
- LXT(R)
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Charger, (2) Batteries
- Tool Series
- LXT(R)
- Compatible Wire Gauge
- 21 ga
- Battery Capacity
- 5.0Ah
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Rebar Tying Kit, Voltage 18V DC, Maximum Rebar Size Combination #8 x #7, Tying Speed 0.8 sec/Tie, Maximum Ties per Coil 100, Minimum Ties per Coil 100, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Tool Weight 5.7 lb, Brushless Motor Yes, Minimum Rebar Size Combination #4 x #4, Battery Capacity 5.0Ah, Battery Model Number BL1850B, Battery Series LXT(R), Charger Included Yes, Compatible Wire Gauge 21 ga
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.