Gas-Powered Walk-Behind Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12 ft-lb Torque

  • Mfr # ST 324

  • Zoro # G709986824


product price:  $1,775.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Fuel Type
Gas
Clearing Path
24 in
Auger Diameter
14 in
Torque
12 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST 324
Zoro #
G709986824
UPC #
193028242245
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
24 in
Torque
12 ft-lb
Engine Brand
Husqvarna
Displacement
252 cc
Stages
2
Drive Gears
Forward and Reverse
Fuel Tank Capacity
90.88 fl oz
Lights
Yes
Features
Heavy-Duty Composite and Metal Skid Shoes, Height Adjustable Handle, High Capacity Belt System, High Speed Impeller, Loop Handle
Start Type
Electric Ignition
Drive Type
Disc
Power Source
Gas-Powered
Includes Head Lights
Yes
Number of Speeds
8
Speed Settings
Variable
Impeller Material
Cast Iron
Stage
Two-Stage
Adjustable Handle
Adjustable
Engine Displacement
252.36 cc
Tool Weight
232 lb
Horsepower
7 3/4 hp
Product Type
Walk-Behind Snow Blower
Number of Impeller Blades
3

Description

Gas-Powered Walk-Behind Snow Blower, 24 in Clearing Path, Auger Diameter 14 in, Inlet Height 23 in, 12 ft-lb Torque, Fuel Type Gas, Displacement 252 cc, Engine Brand Husqvarna, Drive Gears Forward and Reverse, Drive Type Disc, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 90.88 fl oz, Lights Yes, Features Heavy-Duty Composite and Metal Skid Shoes, Height Adjustable Handle, High Capacity Belt System, High Speed Impeller, Loop Handle

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.