Gas-Powered Walk-Behind Snow Blower, Gas, 30 in Clearing Path, 12 in Auger Diameter

  • Mfr # ST 230

  • Zoro # G509986802


product price:  $1,866.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Fuel Type
Gas
Clearing Path
30 in
Auger Diameter
12 in
Torque
13.9 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST 230
Zoro #
G509986802
UPC #
193028242221
Country of Origin
United States

Dimensions

Auger Diameter
12 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
30 in
Torque
13.9 ft-lb
Engine Brand
Husqvarna
Displacement
301 cc
Drive Type
Disc
Drive Gears
Forward and Reverse
Features
Differential Lock, Handle Height Adjustment, High Speed Impeller, LED Headlights, Steering Assist
Fuel Tank Capacity
185.6 fl oz
Skid Shoe Type
Plastic
Lights
Yes
Stages
2
Start Type
Electric Ignition
Number of Speeds
8
Adjustable Handle
Adjustable
Includes Head Lights
Yes
Horsepower
8 3/8 hp
Engine Displacement
301.52 cc
Power Source
Gas-Powered
Product Type
Walk-Behind Snow Blower
Tool Weight
258 lb
Stage
Two-Stage
Speed Settings
Variable

Description

Gas-Powered Walk-Behind Snow Blower, 30 in Clearing Path, Auger Diameter 12 in, Inlet Height 23 in, 13.9 ft-lb Torque, Fuel Type Gas, Displacement 301 cc, Engine Brand Husqvarna, Drive Gears Forward and Reverse, Drive Type Disc, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 185.6 fl oz, Skid Shoe Type Plastic, Lights Yes, Features Differential Lock, Handle Height Adjustment, High Speed Impeller, LED Headlights, Steering Assist

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.