16X6.50-8 ATW-053 2 Ply Snow Blower Tires Non-directional Set of 2, 2PK
- Mfr # T5302166508
- Zoro # G916020755
Key Features
Specifications
Details
- MFR #
- T5302166508
- Zoro #
- G916020755
- UPC #
- 697937927540
- Country of Origin
- China
- Application to Vehicle Type
- Snow Blower
- Shape
- Circle
- Material
- Rubber
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 4.80 IN
- Color
- Black
Dimensions
- Wheel Width
- 8 in
- Inside Dia.
- 8 in
- Width
- 15 in
- Wheel Size
- 8 in
- Tread Depth
- 0.39 IN
- Length
- 15 in
- Outside Dia.
- 15 in
- Tire Size
- 16 x 6.5-8 in
Description
Unleash the full potential of your snow equipment with Antego's robust 16X6.50-8 snow blower tires, our set of two ATW-053 model tires offer remarkable value and efficiency. The non-directional tread design provides superior traction for seamless movement through thick snow. Key Specifications: Tire Size: 16X6.50-8 Load Range: A Rim Compatibility: 8X5.375 Seasonal Use: SNOW Type: Tubeless Ply Count: 2 Tread Depth: 0.394 inches Width: 6.5 inches Overall Diameter OD: 15.98 inches Maximum Load: 615 lbs Speed Rating: 10MPH Maximum PSI: 28 Designed for durability and built to last, these tires will ensure that your snow blower is ready for any winter challenge. Make the smart choice with Antego and keep your paths clear all season long.
- Tire only (Rims not included)
- Tires only - Wheels not included
- Off-Road
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.