Shop HUSQVARNA
See all product information
Create Account
Soff Cut Blade
- Mfr # FLX-3000 12"
- Zoro # G622965555
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Grade
Good
Speed - Maximum
5,095 RPM
Overall Thickness
0.22 in
Horsepower
27 hp
Compatible Product Type
Early Entry Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLX-3000 12"
- Zoro #
- G622965555
- UPC #
- 805544731560
- Country of Origin
- United States
Dimensions
- Overall Thickness
- 0.22 in
- Cut Width
- 0.22 in
- Overall Diameter
- 12 in
Details
- Grade
- Good
- Speed - Maximum
- 5,095 RPM
- Horsepower
- 27 hp
- Compatible Product Type
- Early Entry Saws
- Material
- Steel
- Rim Type
- Segmented
- Diamond Knockout
- Diamond Knockout Not Included
- Finish
- Medium Bond
- Compatible Manufacturer Model Number
- 966845505
- Item
- Soff Cut Blade
- Shell Material
- Steel
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Good, Cut Width 0.22 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.