Soff Cut Blade
Mfr # FLX-3000 6"
Zoro # G323367184
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Rim Type
Segmented
Material
Steel
Horsepower
27 hp
Cut Width
0.1 in
Compatible Product Type
Early Entry Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FLX-3000 6"
Zoro #
G323367184
UPC #
680398058748
Country of Origin
United States
Dimensions
Cut Width
0.1 in
Overall Thickness
0.1 in
Overall Diameter
6 in
Details
Rim Type
Segmented
Material
Steel
Horsepower
27 hp
Compatible Product Type
Early Entry Saws
Finish
Medium Bond
Item
Soff Cut Blade
Grade
Good
Diamond Knockout
Diamond Knockout Not Included
Speed - Maximum
10,185 RPM
Compatible Manufacturer Model Number
966844820, 967973901
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Good, Cut Width 0.1 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.