Shop HUSQVARNA
See all product information
Create Account
Tacti-Cut Dri Disc 4-1/2 in. D X 7/8 in. Steel Continuous Rim Diamond Saw Blade 1 pk
- Mfr # 542761258
- Zoro # G300538026
product price:
$
15.55
/ea
Key Features
Material
Steel
Abrasive Material
Diamond
Disc Dia
4-1/2 in
Arbor Hole
7/8 in
Max. RPM
13300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 542761258
- Zoro #
- G300538026
- UPC #
- 805544684729
- Country of Origin
- Thailand
- Item
- Saw Blade
- Material
- Steel
- Abrasive Material
- Diamond
- Disc Dia
- 4-1/2 in
- Arbor Hole
- 7/8 in
- Max. RPM
- 13300
Dimensions
- Thickness
- 0.06 in
Description
A crisp, smooth and chip-free edge is important for tile cutting. Husqvarna diamond blades help users achieve the exact look needed. Use this blade to cut most ceramic tile, quarry tile, porcelain tile, granite, marble and recommended for ground cleaning.
- • Economical blade
- • Smooth cutting, chip free
- • Hard material blade
- • Premium quality
- • Diffusion bond assembly
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.