Technical Hi Viz Pants Small, 28-30
Mfr # 582053301
Zoro # G412936987
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Inseam
32 in
Style
Protective Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582053301
Zoro #
G412936987
UPC #
024761021944
Country of Origin
United States
Dimensions
Size
S
Tag Size
28-30 W x 32 L
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Details
Item
Chainsaw Pants
Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Inseam
32 in
Style
Protective Pant
Pocket Closure
Hook-and-Loop, Zipper
Includes Suspenders
No
ANSI/ISEA Cut Level
Not Tested
High-Visibility
Yes
ANSI Class
Not Rated
Pant Fit
Slim Fit
Features
4-Way Stretch Material, Phone and Gear Pockets, Pre-Bent Knees, Reflective Highlight, Reinforced Knees, Ventilation Areas (Legs, Back Pockets)
Application
Chainsaw Protection
Description
Technical Hi Viz Pants Small, 28-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.