Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Technical Hi Viz Pants X-Large, 40-42

  • Mfr # 582053304

  • Zoro # G512936986


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Pocket Closure
Hook-and-Loop, Zipper
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582053304
Zoro #
G512936986
UPC #
024761021975
Country of Origin
United States

Dimensions

Size
XL
Tag Size
40-42 W x 32 L
Maximum Waist Size
42 in
Minimum Waist Size
40 in

Details

Item
Chainsaw Pants
Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Pocket Closure
Hook-and-Loop, Zipper
Inseam
32 in
Style
Protective Pant
High-Visibility
Yes
Application
Chainsaw Protection
ANSI Class
Not Rated
ANSI/ISEA Cut Level
Not Tested
Includes Suspenders
No
Pant Fit
Slim Fit
Features
4-Way Stretch Material, Phone and Gear Pockets, Pre-Bent Knees, Reflective Highlight, Reinforced Knees, Ventilation Areas (Legs, Back Pockets)

Description

Technical Hi Viz Pants X-Large, 40-42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.