Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VAC ATTACHMENT
Zoro #
G909018523
UPC #
193028230808
Country of Origin
China
Dimensions
Length
17.32 in
Height
3 3/16 in
Width
5 1/2 in
Details
Item
VAC Kit Attachment
For Use With
K1 PACE
Features
Fits both K 3000 Wet and K 3000 VAC
Description
VAC Kit Attachment, Length 17.32 in, Width 5 1/2 in, Height 3 3/16 in, Features Fits both K 3000 Wet and K 3000 VAC, For Use With K1 PACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.