Walk-Behind Concrete Saw, Blade 30" Dia., Horsepower: 7.5

  • Mfr # FS 7000 D 1-SP 30

  • Zoro # G9146670


product price:  $51,599.99
/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.

Key Features

Blade Dia.
30 in
Power Source
Gas Powered
Max. Cutting Depth
12 1/2 in
Tool Weight
2,123 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS 7000 D 1-SP 30
Zoro #
G9146670
UPC #
805544862929
Country of Origin
United States

Dimensions

Blade Dia.
30 in
Max. Cutting Depth
12 1/2 in
Arbor Size
1 in
Overall Length
67 in
Overall Width
38 in
Overall Height
57 in
Front Wheel Size
8 in x 3 in
Back Wheel Size
10 in x 3 in

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
2,123 lb
Cutting Type
Wet
Includes
Blade Wrench
Variable Speed
Yes
Features
Automatic Depth Stop, Convenient Transport Between Truck and Work Site, Easy Adjustment of Tracking for Straight Cuts, Easy Assembly of Blade Guard, Easy to Operate, Intuitive and Ergonomic Control Panel, Low Emissions, Low Maintenance, Optimized Display Visibility, Optimized Weight Distribution, Powerful and Fuel-Efficient, Quick Dis-Engagement at Blade Slam, Self-Propelled
Standards
EPA Tier 4
Electric Brake
No
Engine Brand
Deutz
Start Type
Electric
Fuel Type
Diesel
Cutting Guide
Pointer
Horsepower
7.5
Series
FS 7000 D
Arbor Shape
Round
Max. Blade Speed
1,120 RPM

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 7000 D, Primary Saw Application Demolition, Blade Dia. 30 in, Max. Blade Speed 1,120 RPM, Horsepower 74.3, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 12 1/2 in, Variable Speed Yes, Overall Height 57 in, Overall Length 67 in, Overall Width 38 in, Tool Weight 2,123 lb, Fuel Type Diesel, Engine Brand Deutz, Start Type Electric, Includes Blade Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.