This item is Discontinued.

Husqvarna Walk Behind Mower, 4.5 hp, Tank 0.48 gal W520

Walk Behind Mower, 4.5 hp, Tank 0.48 gal (Discontinued)

  • Mfr # W520
  • Zoro # G504186788
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W520
Zoro #
G504186788
UPC #
193028077342
Country of Origin
Poland

Dimensions

Cutting Width
20 in
Rear Wheel Dia.
8 27/100 in
Front Wheel Dia.
8 27/100 in
Cutting Height
1.45 in to 4.5 in
Recommended Yard Size - Maximum
2 acre
Front Wheel Diameter
8 1/4 in
Rear Wheel Diameter
8 1/4 in
Recommended Yard Size - Minimum
1/10 acre
Minimum Cutting Height
1 1/2 in
Cutting Height Adjustment
Single-Point
Maximum Cutting Height
4 1/2 in

Details

Item
Gas-Powered Lawn Mower
Drive Type
Self-Propelled
Engine Brand
Kawasaki
Engine
Kawasaki FJ180V
Handle
Adjustable
Engine Displacement
178.62 cc
HP
4.5 hp
Handle Type
Adjustable
Run Time
90
Product Type
Gas-Powered Lawn Mower
Fuel Tank Capacity
0.48 gal
Discharge
Rear
Standards
SAE 30/SAE 10W-30
Start Type
Electric
Displacement
10.9 cu in
Deck Material
Aluminum
Speed Settings
Variable
Discharge Location
Rear
Power Source
Gas-Powered
Sound Level
90 dBA
CARB Compliant
CARB Compliant
Drivetrain
Rear-Wheel Drive

Description

Gas-Powered Lawn Mower, Drive Type Self-Propelled, Cutting Width 20 in, Deck Material Aluminum, Discharge Location Rear, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level 90 dBA, Run Time 90, Recommended Yard Size - Maximum 2 acre, Recommended Yard Size - Minimum 1/10 acre, Cutting Height Adjustment Single-Point, Engine Brand Kawasaki, Engine Displacement 178.62 cc, Start Type Electric, CARB Compliant CARB Compliant, Power Source Gas-Powered, Maximum Cutting Height 4 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.