Shop HUSQVARNA
See all product information
Create Account
Floating and Finishing Trowel Blade, PK4
- Mfr # 540211504
- Zoro # G823362467
product price:Â
$
192.99
/pk of 4, $48.25/ea
Free Shipping & Returns
Key Features
Blade Width
8 in
Compatible Manufacturer Part Number
970461603, 970461606, 970461608, 970461614
For Use With
48 in Trowel
Blade Material
Steel
Blade Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540211504
- Zoro #
- G823362467
- UPC #
- 805544740166
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 970461603, 970461606, 970461608, 970461614
- For Use With
- 48 in Trowel
- Blade Material
- Steel
- Item
- Floating and Finishing Trowel Blade
- Blade Type
- Combination Blade
- Compatible Product Type
- 48 in Trowel
Dimensions
- Blade Width
- 8 in
- Blade Length
- 18 in
Description
Floating and Finishing Trowel Blade, Blade Type Combination Blade, Blade Length 18 in, For Use With 48 in Trowel, Blade Material Steel, Blade Width 8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.