Shop HUSQVARNA
Additional $690.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WalkBehindConcreteSaw, 1,008RPM, 57"H
- Mfr # FS 7000 D 1-SP 36
- Zoro # G9146722
product price:Â
$
54,593.99
/ea
Key Features
Blade Dia.
36 in
Power Source
Gas Powered
Max. Cutting Depth
15 in
Tool Weight
2,136 lb
Cutting Type
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 7000 D 1-SP 36
- Zoro #
- G9146722
- UPC #
- 805544862950
- Country of Origin
- United States
- Item
- Walk-Behind Concrete Saw
- Power Source
- Gas Powered
- Tool Weight
- 2,136 lb
- Cutting Type
- Wet
- Includes
- Blade Wrench
- Features
- Fuel Type
- Diesel
- Fuel Capacity
- 10.56 gal
- Cutting Guide
- Pointer
- Max. Blade Speed
- 1,008 RPM
- Arbor Shape
- Round
- Start Type
- Electric
- Engine Brand
- Deutz
- Series
- FS 7000 D
- Variable Speed
- Yes
- Electric Brake
- No
- Horsepower
- 74.3 hp
- Standards
- EPA Tier 4
- Tool Style
- Walk-Behind
- Blade Speed - Maximum
- 1,008 RPM
- For Workpiece Material
- Demolition
- Product Type
- Walk-Behind Concrete Saw
- Power Source - TS Only
- Gas Powered
- Power Source - old
- Gas Powered
Dimensions
- Blade Dia.
- 36 in
- Max. Cutting Depth
- 15 in
- Arbor Size
- 1 in
- Back Wheel Size
- 10 in x 3 in
- Overall Width
- 38 in
- Overall Height
- 57 in
- Overall Length
- 67 in
- Front Wheel Size
- 8 in x 3 in
- Blade Diameter
- 36 in
- Depth of Cut
- 15 in
- Cutting Depth - Maximum
- 15 in
- Wire Rope Length
- 67 in
- Length
- 67 in
- Fits Chest Size
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 7000 D, Primary Saw Application Demolition, Tool Style Walk-Behind, Blade Dia. 36 in, Max. Blade Speed 1,008 RPM, Horsepower 74.3 hp, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 15 in, Variable Speed Yes, Overall Height 57 in, Overall Length 67 in, Overall Width 38 in, Tool Weight 2,136 lb, Fuel Type Diesel, Engine Type Four Stroke, Engine Brand Deutz, Start Type Electric, Includes Blade Wrench
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.