Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-CUT SP33G Semi-Chisel Chainsaw Chain 16in Bar .325 .050 ga, PR

  • Mfr # SP33G-66DL

  • Zoro # G010200909


product price: $33.19
/pr

Key Features

Material
Steel
Weight
0.6 lb.
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP33G-66DL
Zoro #
G010200909
UPC #
24761026192
Country of Origin
Sweden

Dimensions

Length
66DL

Details

Material
Steel
Weight
0.6 lb.
Color
Silver

Description

X-CUT SP33G is the first ever saw chain to be completely developed, designed and manufactured by Husqvarna. The chain is especially suited for demanding consumers and everyday professional use. With a sharpness that lasts, an outstanding durability, low stretch and a high cutting efficiency, it's made to make your output better than ever. Fits chainsaw models: 435/435e, 440/440e, 445/445e, 450/450e, 450 Rancher, 545, 550XP/550XP MII. 16 Bar Length, .325 pitch, .050 gauge, 66 drive links.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.