Shop HUSQVARNA

Zero Turn Mower, 18 HP

  • Mfr # Z242F
  • Zoro # G003664497

product price: 
$
4,309.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Husqvarna
Max. Speed
6.5 mph (Forward)
Fuel Tank Capacity
3.5 gal
Turning Radius
0 in
HP
18 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z242F
Zoro #
G003664497
UPC #
193028007776
Country of Origin
United States

Dimensions

Cutting Width
42 in
Turning Radius
0 in
Cutting Height
1 1/2 to 4 in
Overall Width
51 in
Overall Height
40 in
Overall Length
75 in
Minimum Cutting Height
1 1/2 in
Recommended Yard Size - Minimum
1/2 acre
Recommended Yard Size - Maximum
10 acre
Maximum Cutting Height
4 in
Wire Rope Length
75 in
Length
75 in

Details

Item
Gas-Powered Riding Lawn Mower
Engine Brand
Husqvarna
Max. Speed
6.5 mph (Forward)
Fuel Tank Capacity
3.5 gal
HP
18 hp
Start
Electric
Transmission
Hydro-Gear
Discharge
Side
Engine Displacement
726 cc
Cutting Direction
Forward
Product Type
Gas-Powered Riding Lawn Mower
Maximum Forward Speed
6.52 mph
Deck Material
Steel
Sound Level
105 dBA
Engine Cycle
4-Cycle
Power Source
Gas-Powered
Drivetrain
Rear-Wheel Drive
Tool Series
Z200 Series
Horsepower
21.5 hp
Discharge Location
Side
Tool Weight
566 lb
CARB Compliant
CARB Compliant
Number of Speeds
Variable
Power Source - TS Only
Gas-Powered
Power Source - old
Gas-Powered

Description

Gas-Powered Riding Lawn Mower, Recommended Yard Size - Maximum 10 acre, Recommended Yard Size - Minimum 1/2 acre, Cutting Width 42 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 726 cc, Engine Brand Husqvarna, Start Electric, Sound Level 105 dBA, Number of Speeds Variable, Turning Radius 0 in, CARB Compliant CARB Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 3.5 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.