MC800M Cellular Mini Mag. Mt. with Tnc
- Mfr # MC800M
- Zoro # G504029498
product price:Â
$
53.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC800M
- Zoro #
- G504029498
- UPC #
- -
- Country of Origin
- China
Description
Weighing only five ounces, this new antenna is the ultimate in convenience. It can easily be stored away in a glove compartment or briefcase. The feed line consists of RG-174 coax which has an outer diameter of 2.5 mm. This tiny coax will fit though the weather stripping of vehicle doors or windows without damage to either. A small, powerful two inch diameter magnet mount will hold to speeds of 100 mph.
Bandwidth: 800-896 MHz.
Gain: 3.2 dB.
Available in your choice of mini-UHF or TNC as well as custom fittings for the Nokia 2100 Series, Nokia 5100/6100 Series, Ericsson 300/600 Series and the Ericsson 700 Series.
10 ft. RG-174 coax.
Powerful ceramic magnet.
Mount Type: Magnet Mount.
Length: 12 Inches.
Frequency Range: 800-896MHz.
Frequency Type: Cellular.
Load Position: Center.
Antenna Type: Whip.
Mount and/or Cable Included: Yes.
Termination: MINI-UHF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.