Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"-8 Plain Steel, 5-3/4 in L

  • Mfr # BLTX00-1000-5750A7P

  • Zoro # G615387647


product price: $17.65
/ea
Sold in multiples of 70 for $1,235.50

Key Features

Thread Size
1"-8
Fastener Length
5-3/4 in
Material
Steel
Finish
Plain
Standards
ASTM A325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTX00-1000-5750A7P
Zoro #
G615387647
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
5-3/4 in
Head Dia.
2.158 in
Head Height
0.627 in

Details

Material
Steel
Finish
Plain
Standards
ASTM A325
Includes
With Washer and Nut
Head Type
Round
Thread Type
UNC

Description

Round Head Tension Control Bolts Domestic Coarse Thread With Washer and Nut 1-8 x 5-3/4 in ASTM A325 Grade Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.