Shop HUYETT
See all product information
Create Account
#10-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L
Mfr # BLTH12-0010-1250S3
Zoro # G815385214
product price:Â
$
0.04
/ea
Sold in multiples of 391 for $15.64
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTH12-0010-1250S3
- Zoro #
- G815385214
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/4 in
- Head Height
- 0.12 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- ASME B18.6.3
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Description
Hex Head Bolts Indented Full Coarse Thread #10-24 x 1-1/4 in Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov