Shop HUYETT
See all product information
Create Account
#12-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L
Mfr # BLTH12-0012-1500S3
Zoro # G215385050
product price:Â
$
0.38
/ea
Sold in multiples of 43 for $16.34
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH12-0012-1500S3
- Zoro #
- G215385050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- ASME B18.6.3
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Description
Hex Head Bolts Indented Full Coarse Thread #12-24 x 1-1/2 in Steel Zinc Clear Trivalent