3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Clear Trivalent Finish

  • Mfr # BLTE00-0375-200023

  • Zoro # G815384774


product price:  $0.60
/ea
Sold in multiples of 25 for $15.00

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTE00-0375-200023
Zoro #
G815384774
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Height
0.145 in
Head Dia.
1.352 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Head Type
Flat
Fastener Industry Standards
ASME B18.5

Description

Elevator Bolts Square Neck Coarse Thread 3/8-16 x 2 in Grade 2 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.