Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16"-14 Thrd Sz, 2-1/2 in L, Steel, Plain

  • Mfr # BLTP06-0437-25005P

  • Zoro # G215385951


product price: $0.71
/ea
Sold in multiples of 12 for $8.52

Key Features

Thread Size
7/16"-14
Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTP06-0437-25005P
Zoro #
G215385951
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
2-1/2 in
Head Dia.
0.826 in
Square Width
0.45 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
Fastener Industry Standards
ASME B18.9
Head Type
Flat

Description

Flat Head Plow Bolts No. 3 Full Coarse Thread 7/16-14 x 2-1/2 in Grade 5 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.