A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L

  • Mfr # BLTH00-M060-0160D10P

  • Zoro # G115384979


product price: $0.10
/ea
Sold in multiples of 108 for $10.80

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933, ISO 4017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTH00-M060-0160D10P
Zoro #
G115384979
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Head Height
4.15 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933, ISO 4017
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Cap Hex Head Bolts Full Coarse Thread 6.0 x 1.00 x 16.0 mm DIN 933 Grade A2 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.