Bent Hitch Pin, Zinc Plated, 0.500 in Dia x 2.500 in Effective L x 0.156 in Hole Dia
- Mfr # BTP-0500-2500
- Zoro # G723421974
product price:Â
$
3.69
/ea
Sold in multiples of 10 for
$36.90
Key Features
Finish
Zinc Plated
Material
Low Carbon Steel
Usable Length
2-1/2 in
Pin Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTP-0500-2500
- Zoro #
- G723421974
- UPC #
- -
- Country of Origin
- India
Dimensions
- Usable Length
- 2-1/2 in
- Pin Diameter
- 1/2 in
Details
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Item
- Bent Hitch Pin
Description
Bent Hitch Pin - Zinc Plated Low Carbon Steel - 0.500 in Dia x 2.500 in Effective Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.