Shop HUYETT
See all product information
Create Account
Bent Hitch Pin, Zinc Plated, 1.000 in Dia x 4.750 in Effective L x 0.203 in Hole Dia
- Mfr # BTP-1000-4750
- Zoro # G223420484
product price:Â
$
21.95
/ea
Sold in multiples of 10 for
$219.50
Key Features
Pin Diameter
1 in
Material
Low Carbon Steel
Usable Length
4-3/4 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTP-1000-4750
- Zoro #
- G223420484
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 1 in
- Usable Length
- 4-3/4 in
Details
- Material
- Low Carbon Steel
- Item
- Bent Hitch Pin
- Finish
- Zinc Plated
Description
Bent Hitch Pin - Zinc Plated Low Carbon Steel - 1.000 in Dia x 4.750 in Effective Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.