Bent Hitch Pw/Bridge Pin, Zn Plt Low Carbon Steel, 1 Dia x 6.75 Eff L x .203 Hole Dia
- Mfr # BTP-1000-6750BP
- Zoro # G723413528
product price:Â
$
29.15
/ea
Sold in multiples of 10 for
$291.50
Key Features
Usable Length
6-3/4 in
Pin Diameter
1 in
Finish
Zinc Plated
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTP-1000-6750BP
- Zoro #
- G723413528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Usable Length
- 6-3/4 in
- Pin Diameter
- 1 in
Details
- Finish
- Zinc Plated
- Item
- Bent Hitch Pin
- Material
- Low Carbon Steel
Description
Bent Hitch Pin with Bridge Pin - Zinc Plated Low Carbon Steel - 1.000 in Dia x 6.750 in Effective Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.