Shop HUYETT
See all product information
Create Account
Hitch Pin, SH, Zn Yelw Med Carbon Steel, .625 Dia x 6 Eff L x 6.75 Shk L x .203 Hole Dia
- Mfr # HP-0625-6000S
- Zoro # G223405405
product price:Â
$
23.59
/ea
Sold in multiples of 5 for
$117.95
Key Features
Material
C1035-1045 Steel
Usable Length
6 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP-0625-6000S
- Zoro #
- G223405405
- UPC #
- -
- Country of Origin
- India
- Item
- Square Handle Hitch Pin
- Material
- C1035-1045 Steel
- Finish
- Zinc Yellow
Dimensions
- Usable Length
- 6 in
- Shank Length
- 6-3/4 in
- Pin Diameter
- 5/8 in
Description
Hitch Pin - Square Handle - Zinc Yellow Medium Carbon Steel - 0.625 in Dia x 6.000 in Effective Length x 6.750 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.