Zoro Homepage

Bilateral Key Stock, Carbon Steel, Plain, 6 in L

  • Mfr # 5505000500-6000

  • Zoro # G9123366


product price: $6.45
/ea
Sold in multiples of 154 for $993.30

Key Features

System of Measurement
Inch
Type
Bilateral
Length
6 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505000500-6000
Zoro #
G9123366
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Carbon Steel
Finish
Plain
Square
1/2 in
End Type
Square

Description

Machine Key,High Crbon,1/2x1/2x6",Form B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.