Bow Tie Cotter Pin, Zinc Plated Spring Steel, 0.091 in Dia x 1.875 in Overall L x Fits 5/16 in Shaft
- Mfr # BTC-091-0312
- Zoro # G423407223
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Finish
Zinc Plated
Shank Length
1-7/8 in
Material
MB Spring Wire
Fits Shaft Dia.
0.312 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTC-091-0312
- Zoro #
- G423407223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Fits Shaft Dia.
- 0.312 in
- Pin Diameter
- 0.091 in
Details
- Item
- Bow Tie Cotter Pin
- Finish
- Zinc Plated
- Material
- MB Spring Wire
- Color
- Silver
Description
Bow Tie Cotter Pin - Zinc Plated Spring Steel - 0.091 in Dia x 1.875 in Overall Length x Fits 5/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.