Bridge Pin, 302/304SS, .042 Wire Dia x .438 L x .100 In Eye Dia x Fits 1/16 to 1/8 Shft
- Mfr # BPS-232
- Zoro # G623402462
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Pin Diameter
0.042 in
Fits Shaft Dia.
1/16 in to 1/8 in
Shank Length
7/16 in
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-232
- Zoro #
- G623402462
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.042 in
- Fits Shaft Dia.
- 1/16 in to 1/8 in
- Shank Length
- 7/16 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Color
- Silver
- Material
- 302/304 Stainless Steel
Description
Bridge Pin - 302/304 Stainless Steel - 0.042 in Wire Dia x 0.438 in Length x 0.100 in Inside Eye Dia x Fits 1/16 in to 1/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.