Shop HUYETT
See all product information
Create Account
Bow Tie Cotter Pin, Zinc Plated Spring Steel, 0.120 in Dia x 2.750 in Overall L x Fits 5/8 in Shaft
- Mfr # BTC-120-0625
- Zoro # G523407307
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Color
Silver
Fits Shaft Dia.
0.625 in
Material
MB Spring Wire
Finish
Zinc Plated
Shank Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC-120-0625
- Zoro #
- G523407307
- UPC #
- -
- Country of Origin
- United States
- Item
- Bow Tie Cotter Pin
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
Dimensions
- Fits Shaft Dia.
- 0.625 in
- Shank Length
- 2-3/4 in
- Pin Diameter
- 0.12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.