Zoro Homepage

Bridge Pin .054 x 31/32 SS PL

  • Mfr # BPS-0002/D

  • Zoro # G700398268


product price: $0.10
/ea
Sold in multiples of 281 for $28.10

Key Features

Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Pin Diameter
0.054 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS-0002/D
Zoro #
G700398268
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.054 in
Shank Length
31/32 in
Pin Dia.
0.054 in
Fastener Length
31/32 in
Overall Length
.969" (31/32)

Details

Item
Cotter Pin
Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
302/304 Stainless Steel
Material
18-8 Stainless Steel
Material Grade
302/304
Material Grade/Class
Ungraded
Finish
Plain
Fastener Finish
Plain
Hitch Pin Type
Bridge Pins

Description

Bridge Pins-Stainless. Bridge Pin .054 x 31/32 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.