Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304 Stainless Steel, 0.028 in Wire Dia x 0.484 in Length x Fits 3/32 in Shaft
- Mfr # BPS-165
- Zoro # G723426221
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Finish
Plain
Fits Shaft Dia.
3/32 in
Color
Silver
Pin Diameter
0.028 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-165
- Zoro #
- G723426221
- UPC #
- -
- Country of Origin
- United States
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Color
- Silver
- Material
- 302/304 Stainless Steel
Dimensions
- Fits Shaft Dia.
- 3/32 in
- Pin Diameter
- 0.028 in
- Shank Length
- 31/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.